Skip Content
PRESSURE WASHER GAS COLD 2400 PSI 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE WASHER GAS COLD 2400 PSI 2

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHD2524P
  • Mfr. Model # HD2524P
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 2899
  • Shipping Weight 95.46 lbs

Product Details

Gas engine, cold water pressure washer, 2.5 GPM and 5 hp. 2,400 PSI with a 50 ft high pressure hose. Built with a Honda GX engine, has a direct pump drive and a Recoil Starter. Certified to CSA safety standards.

Technical Specs

  • Pump Drive Direct
  • Power Type Gas
  • Pressure Washer Flow Rate 2.5 gpm
  • Pressure Washer Water Type Cold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list