Skip Content
PRESSURE WASHER,ELECTRIC,23 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE WASHER,ELECTRIC,23 IN.

A.R. NORTH AMERICA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RCC3
  • Mfr. Model # 5RCC3
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Height 23"
  • Amps AC 20
  • HP 2.0
  • Item Pressure Washer
  • Includes HP hose, Gun, Adjustable spary nozzle lance
  • Length 31.5"
  • Volts/Phase 120V 60Hz
  • Width 15.7"
  • Hose Dimensions 5/16" x 30 Ft.
  • Standards Two wheel torlley, automatic by-pass valve, pressure gauge, pressure adjustment, water filter, built-in detergent suction, motor thermal protector
  • Plug Type GFCI
  • Pump Type Triplex
  • Piston Material Ceramic
  • Usable Hours per Week 10 to 20
  • Net Weight 88 lb.
  • Water Output Temp. 140 Degrees F
  • Water Input Temp. 140 Degrees F
  • Operating Pressure 1900 PSI
  • Power Type Electric
  • Pressure Washer Water Type Cold
  • Pressure Washer Flow Rate 2.1 gpm
  • Pressure Washer Style Cart
  • Detergent Injection System Yes
  • Pressure Washer Duty Rating Light Duty (0 - 1,999 PSI)
  • Warranty 1 Year
  • Pressure Washer HP Range 2 - 3.9 HP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list