Skip Content
PRESSURE WASHER ELEC HOT 3000 PSI 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PRESSURE WASHER ELEC HOT 3000 PSI 3

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHDS35304MEA
  • Mfr. Model # HDS35304MEA
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2899
  • Shipping Weight 405.0 lbs

Product Details

Karcher full-size hot water pressure washer with a max.burner output temperature of 140 degrees C/285 degrees F. 2.0 to 3.5 GPM, 9.5 hp, 30 Amps, 230 volts, 450 to 3,000 PSI and a 50 foot hose length.

Technical Specs

  • Operating Pressure 450 PSI - 3000 PSI
  • Volts/Phase 230 V/1
  • Height 33"
  • Amps AC 30 A
  • HP 9-1/2
  • Includes Machine Shutdown At Gun, Variable Flow, PIS, Temperature and Detergent, Steam Capability, Low Fuel Shut-Off, Low Water Protection
  • Item Pressure Washer
  • Length 51"
  • Plug Type 6-30P
  • Width 27"
  • Hose Dimensions 50 ft.
  • Pump Drive Direct
  • Standards UL, CSA
  • Pump Type Karcher Axial
  • Piston Material Ceramic
  • Usable Hours per Week 20+
  • Net Weight 368 lb.
  • Warranty 1 yr.
  • Power Type Electric
  • Pressure Washer Water Type Hot
  • Pressure Washer Style Cart
  • Pressure Washer Duty Rating Heavy Duty (2,800 - 3,299 PSI)
  • Pressure Washer Flow Rate 3.5 gpm
  • Detergent Injection System Yes
  • Burner Fuel Diesel
  • Water Output Temp. 180 Degrees F
  • Pressure Washer HP Range 8 - 9.9 HP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list