Skip Content
PRESSURE WASHER ELEC HOT 2000 PSI 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE WASHER ELEC HOT 2000 PSI 3

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHDS3020CEA
  • Mfr. Model # HDS3020CEA
  • UNSPSC # 26101111
  • CATALOGUE PAGE # 2899
  • Shipping Weight 279.0 lbs

Product Details

Karcher compact hot water pressure washer with a max.burner output temperature of 140 degrees C/295 degrees F. 3.0 GPM, 4.0 hp, 220 volts, 2,000 PSI and a 50 foot hose length. Includes auto-shutdown, adjustable pressure, temperature and water flow.

Technical Specs

  • Volts/Phase 230/1
  • Operating Pressure 450 PSI - 2000 PSI
  • Amps AC 20 A
  • Height 29"
  • HP 5.7
  • Includes Variable PSI, Water Volume, Temperature and Detergent, Stainless Steel Wand, Trigger Gun, Low Fuel and Water Indicators, Air Cooled Motor
  • Length 37"
  • Item Pressure Washer
  • Width 24"
  • Hose Dimensions 50 ft.
  • Pump Type Karcher Axial
  • Plug Type 6-20P
  • Pump Drive Direct
  • Standards UL, CSA
  • Usable Hours per Week 20+
  • Piston Material Ceramic
  • Net Weight 279 lb.
  • Warranty 1 yr.
  • Power Type Electric
  • Pressure Washer Style Cart
  • Pressure Washer Duty Rating Medium Duty (2,000 - 2,799 PSI)
  • Pressure Washer Water Type Hot
  • Pressure Washer Flow Rate 3.0 gpm
  • Detergent Injection System Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List