Skip Content
PRESSURE WASHER ELEC COLD 3200PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE WASHER ELEC COLD 3200PSI

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHD45324SEC
  • Mfr. Model # HD45324SEC
  • UNSPSC # 26101111
  • CATALOGUE PAGE # 2897
  • Shipping Weight 182.0 lbs

Product Details

Electric pressure washer - cold, 4.5 GPM, 6.5 hp and 460 volts. 3,200 PSI with a 50 ft high pressure hose, non fatiguing trigger gun and stainless steel spray wand. Ideal for use in agricultural and industrial markets. Certified to CSA safety standards.

Technical Specs

  • Volts/Phase 460 V/3
  • Operating Pressure 450 PSI - 3000 PSI
  • Amps AC 15 A
  • Height 33"
  • HP 10
  • Includes Power Nozzle, Trigger Gun, Water Cooled Motor
  • Item Pressure Washer
  • Length 51"
  • Width 27"
  • Pump Drive Direct
  • Hose Dimensions 33 ft.
  • Pump Type Karcher Axial
  • Standards UL, CSA
  • Usable Hours per Week 20+
  • Piston Material Ceramic
  • Warranty 1 yr.
  • Net Weight 182 lb.
  • Power Type Electric
  • Pressure Washer Duty Rating Heavy Duty (2,800 - 3,299 PSI)
  • Pressure Washer Style Cart
  • Pressure Washer Flow Rate 4.5 gpm
  • Pressure Washer Water Type Cold
  • Detergent Injection System Yes
  • Pressure Washer HP Range 10 HP and Greater

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list