Discontinued with Replacement
PRESSURE WASHER ELEC COLD 3200 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE WASHER ELEC COLD 3200 PSI

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHD45324SEB
  • Mfr. Model # HD45324SEB
  • UNSPSC # 26101111
  • CATALOGUE PAGE # 2897
  • Shipping Weight 182.0 lbs
Suggested Replacement Product
PRESSURE WASHER ELEC COLD 3200PSI

Your Price: NA

Product Details

Electric pressure washer - cold, 4.5 GPM, 6.5 hp and 220 volts. 3,200 PSI with a 50 ft high pressure hose, non fatiguing trigger gun and stainless steel spray wand. Ideal for use in agricultural and industrial markets. Certified to CSA safety standards.

Technical Specs

  • Volts/Phase 230 V/1
  • Operating Pressure 450 PSI - 3000 PSI
  • Amps AC 20 A
  • HP 10
  • Height 33"
  • Includes Power Nozzle, Trigger Gun, Water Cooled Motor
  • Item Pressure Washer
  • Length 51"
  • Width 27"
  • Hose Dimensions 33 ft.
  • Pump Type Karcher Axial
  • Pump Drive Direct
  • Piston Material Ceramic
  • Standards UL, CSA
  • Usable Hours per Week 20+
  • Net Weight 182 lb.
  • Warranty 1 yr.
  • Power Type Electric
  • Pressure Washer Duty Rating Heavy Duty (2,800 - 3,299 PSI)
  • Pressure Washer Flow Rate 4.5 gpm
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Detergent Injection System Yes
  • Pressure Washer HP Range 10 HP and Greater

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list