PRESSURE WASHER ELEC COLD 1500PSI 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE WASHER ELEC COLD 1500PSI 2

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHD2315CED
  • Mfr. Model # HD2315CED
  • UNSPSC # 26101111
  • CATALOGUE PAGE # 2897
  • Shipping Weight 68.0 lbs

Product Details

Cold water pressure washer - wheel style, 2.3 GPM, 2.0 hp and 110 volts. 1,500 PSI with the standard equipment: 33 foot high pressure hose, non-fatiguing trigger gun, stainless steel spray wand, and triple nozzle (0, 25, 40 ).

Technical Specs

  • Amps AC 20
  • Volts/Phase 120 V/1
  • HP 3.2
  • Operating Pressure 300 - 1,500 PSI
  • Height 33"
  • Includes Variable PSI and Water Flow, Stainless Steel Lance with 360 deg Radius, Triple Nozzle
  • Hose Dimensions 33 ft.
  • Item Pressure Washer
  • Length 51"
  • Width 27"
  • Plug Type 5-20P
  • Pump Drive Direct
  • Pump Type Karcher Axial
  • Standards UL, CSA
  • Piston Material Hardened Steel
  • Net Weight 68 lbs.
  • Usable Hours per Week 20+
  • Warranty 1 yr.
  • Pressure Washer Style Cart
  • Pressure Washer Duty Rating Light Duty (0 - 1,999 PSI)
  • Power Type Electric
  • Pressure Washer Flow Rate 2.3 gpm
  • Detergent Injection System Yes
  • Pressure Washer Water Type Cold
  • Pressure Washer HP Range 2 - 3.9 HP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list