Skip Content
PRESSURE WASHER ELEC. COLD 1500 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE WASHER ELEC. COLD 1500 PSI

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHD1915ED
  • Mfr. Model # HD1915ED
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 2898
  • Shipping Weight 150.0 lbs

Product Details

Electric, cold water pressure washer, 1.9 GPM, 2 hp and 120 volts. 1,500 PSI with a 50 ft high pressure hose. Built with a Baldor motor and direct-drive crankcase pump. Certified to CSA safety standards.

Technical Specs

  • Amps AC 20 A
  • Operating Pressure 1300 PSI
  • Volts/Phase 120 V/1
  • HP 2
  • Height 24"
  • Includes Stainless Steel Wand, (5) Quick Connect Nozzles, Trigger Gun
  • Item Pressure Washer
  • Length 35"
  • Width 21"
  • Hose Dimensions 50 ft.
  • Pump Drive Direct
  • Plug Type 5-20P
  • Standards UL, CSA
  • Pump Type Karcher Axial
  • Piston Material Ceramic
  • Usable Hours per Week 20+
  • Warranty 1 yr.
  • Pressure Washer Style Cart
  • Pressure Washer Flow Rate 1.9 gpm
  • Power Type Electric
  • Detergent Injection System Yes
  • Pressure Washer Water Type Cold
  • Pressure Washer Duty Rating Light Duty (0 - 1,999 PSI)
  • Net Weight 150 lb.
  • Pressure Washer HP Range 2 - 3.9 HP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list