Skip Content
PRESSURE WASHER DIESEL HOT 2500PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE WASHER DIESEL HOT 2500PSI

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHDS1025DECAGE
  • Mfr. Model # HDS1025DECAGE
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1965.0 lbs

Product Details

Low fuel shutoff and filtration system. Infinitely variable chemical injection while in high pressure mode. Non-corrosive rust free tanks and float prevent soapy water backflow. Automatic injection of scale inhibitor reduces buildup inside coil ensuring h

Technical Specs

  • Fuel Type Diesel
  • Power Type Diesel
  • Pressure Washer Flow Rate 10.3 gpm
  • Pressure Washer Water Type Hot

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List