Skip Content
PRESSURE WASHER 4000PSI 3.6GPM GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE WASHER 4000PSI 3.6GPM GAS

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWG4000OH
  • Mfr. Model # G4000OH
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 2896
  • Shipping Weight 144.4 lbs

Product Details

5 Pro-style quick connect nozzles, (0 degreee, 15 degree, 25 degree, 40 degree and detergent). Large integrated detergent tank. 10 inch pneumatic tires with metal wheels. Onboard storage compartment. Integrated hose, trigger gun and spray wand holder.

Technical Specs

  • Height 30-1/2"
  • Item Gas Pressure Washer
  • Includes Gun, (5) Quick Connect, Hose, Wand
  • HP 13
  • Length 36-1/2"
  • Width 23-1/2"
  • Burner Fuel Gasoline
  • Engine Brand Honda GX 390
  • Pump Drive Direct
  • Pump Type Axial
  • Hose Dimensions 3/8" x 50 ft.
  • Net Weight 144.4 lbs.
  • Operating Pressure 4000 PSI
  • Water Output Temp. 104 Degrees F
  • Starter Type Recoil
  • Power Type Gas
  • Pressure Washer Duty Rating Heavy Duty (2,800 - 3,299 PSI)
  • Pressure Washer Flow Rate 3.6 gpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list