Discontinued with Replacement
PRESSURE WASHER 300-1400PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE WASHER 300-1400PSI

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHD2314CEDFOOD
  • Mfr. Model # HD2314CEDFOOD
  • UNSPSC # 26101111
  • CATALOGUE PAGE # 2898
  • Shipping Weight 68.34 lbs
Suggested Replacement Product
PRESSURE WASHER ELEC COLD 1300PSI

Your Price: NA

Product Details

Light-weight upright construction features pull-out handle. Triple nozzles adjustable for 0 degree pencil jet, 25 degree fan spray, or 40 degree low-pressure chemical application. Stainless steel spray lance rotates 360 degree under pressure.

Technical Specs

  • Amps AC 20 A
  • HP 3.2
  • Volts/Phase 120 V/1
  • Standards UL, CSA
  • Operating Pressure 300 PSI - 1400 PSI
  • Height 33"
  • Includes Variable PSI and Water Flow, Stainless Steel Lance with 360 deg Radius, Triple Nozzle
  • Item Pressure Washer
  • Length 51"
  • Width 27"
  • Hose Dimensions 33 ft.
  • Plug Type 5-20P
  • Pump Drive Direct
  • Usable Hours per Week 20+
  • Pump Type Karcher Axial
  • Piston Material Hardened Steel
  • Net Weight 68 lbs.
  • Warranty 1 yr.
  • Pressure Washer Duty Rating Light Duty (0 - 1,999 PSI)
  • Power Type Electric
  • Pressure Washer Style Cart
  • Pressure Washer Water Type Cold
  • Detergent Injection System Yes
  • Pressure Washer Flow Rate 2.3 gpm
  • Pressure Washer HP Range 2 - 3.9 HP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list