Skip Content
PRESSURE WASHER 2000PSI NG 230V/3PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE WASHER 2000PSI NG 230V/3PH

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWHDS5020EBST
  • Mfr. Model # HDS5020EBST
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 814.0 lbs

Product Details

Stationary hot water pressure washer for heavy-duty cleaning. 7.5 hp, 2,000 PSI electric motor. It has a GPM of 5.0 and 230 volts. ETL certified to UL and CSA safety standards.

Technical Specs

  • Pressure Washer Duty Rating Heavy Duty (2,800 - 3,299 PSI)
  • Pressure Washer Style Stationary
  • Power Type Electric
  • Pressure Washer Water Type Hot
  • Pressure Washer Flow Rate 5.0 gpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list