Skip Content
PRESSURE WASHER 2000PSI 1.4GPM 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE WASHER 2000PSI 1.4GPM 120V

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWK5740
  • Mfr. Model # K5740
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 2896
  • Shipping Weight 39.9 lbs

Product Details

Features a water cooled induction motor. Durable non-corrosive polymer N-Cor pump. Includes quick connect hose connections, bayonet trigger gun with lock, onboard detergent tank, adjustable detergent flow dial, Vario spray wand and additional Dirtblaster(R) spray wand.

Technical Specs

  • Amps AC 13
  • Height 34.33
  • Includes Hose, Trigger Gun, VPS Wand, DirtBlaster Wand
  • Length 13-5/64"
  • Item Pressure Washer
  • Volts/Phase 120/1
  • Width 13-5/64"
  • Hose Dimensions 1/4" x 25 ft.
  • Pump Drive Direct-Drive
  • Net Weight 39.9 lbs.
  • Pump Type Axial Cam
  • Operating Pressure 2,000 PSI
  • Water Input Temp. 104
  • Water Output Temp. 104 Degrees F
  • Power Type Electric
  • Pressure Washer Style Cart
  • Pressure Washer Duty Rating Medium Duty (2,000 - 2,799 PSI)
  • Pressure Washer Water Type Cold
  • Pressure Washer Flow Rate 1.5 gpm
  • Detergent Injection System Yes
  • HP 2.0
  • Plug Type 5-15P
  • Usable Hours per Week 0 to 10
  • Standards CSA
  • Piston Material Tempered Hardened Steel
  • Warranty 1 yr.
  • Pressure Washer HP Range 2 - 3.9 HP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list