Skip Content
PRESSURE WASHER 1850PSI 1.5GPM 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE WASHER 1850PSI 1.5GPM 120V

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWK585M
  • Mfr. Model # K585M
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.69 lbs

Product Details

Unit comes complete with built-in hose reel, a non-corrosive rust free brass garden hose connection, onboard detergent tank, foam nozzle and additional Dirtblaster(R) spray wand. Vario power spray wand allows pressure adjustment at the wand.

Technical Specs

  • Amps AC 13
  • Flow Rate 1.5 GPM
  • Height 35.39
  • Item Pressure Washer
  • Includes Hose, Trigger Gun, VPS Wand, DirtBlaster Wand
  • Length 15-19/32"
  • Volts/Phase 120/1
  • Hose Dimensions 1/4" x 25 ft.
  • Width 15-19/32"
  • Pump Drive Direct-Drive
  • Pump Type Axial Cam
  • Net Weight 44.69
  • Operating Pressure 1,850 PSI
  • Water Input Temp. 104
  • Water Output Temp. 104 Degrees F
  • Pressure Washer Flow Rate 1.5 gpm
  • Power Type Electric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List