Skip Content
PRESSURE WASHER 1800PSI 1.5GPM 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE WASHER 1800PSI 1.5GPM 120V

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWK3740
  • Mfr. Model # K3740
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 2896
  • Shipping Weight 33.9 lbs

Product Details

Features a water cooled induction motor. Durable non-corrosive polymer N-Cor pump. Includes quick connect hose connections, bayonet trigger gun with lock, onboard detergent tank, adjustable detergent flow dial, Vario spray wand and additional Dirtblaster(R) spray wand.

Technical Specs

  • Amps AC 13
  • Item Pressure Washer
  • Height 26.02
  • Includes Hose, Trigger Gun, VPS Wand, DirtBlaster Wand
  • Length 12-7/8"
  • Volts/Phase 120/1
  • Width 12-7/8"
  • Hose Dimensions 1/4" x 25 ft.
  • Pump Drive Direct-Drive
  • Pump Type Axial Cam
  • Net Weight 33.9 lbs.
  • Operating Pressure 1,800 PSI
  • Water Output Temp. 104 Degrees F
  • Water Input Temp. 104
  • Pressure Washer Duty Rating Light Duty (0 - 1,999 PSI)
  • Pressure Washer Style Cart
  • Pressure Washer Water Type Cold
  • Pressure Washer Flow Rate 1.5 gpm
  • Power Type Electric
  • Detergent Injection System Yes
  • HP 2.0
  • Plug Type 5-15P
  • Usable Hours per Week 0 to 10
  • Standards CSA
  • Piston Material Tempered Hardened Steel
  • Warranty 1 yr.
  • Pressure Washer HP Range 2 - 3.9 HP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list