Skip Content
PRESSURE TRANSMITTER, RANGE TO 0.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE TRANSMITTER, RANGE TO 0.5

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AEW2
  • Mfr. Model # 1AEW2
  • UNSPSC # 41112410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use With -
  • Features -
  • Housing -
  • Item Pressure Transducer
  • Pressure Range (In. WC) 0 to 0.1, 0 to 0.25, or 0 to 0.5
  • Includes Mounting Bracket And Instructions
  • Max. Pressure (PSI) 10
  • NEMA Rating 4X
  • Range 0 to 0.1, 0 to 0.25, or 0 to 0.5" WC
  • Calibration Certificate -
  • Thermal Error -
  • Loop Resistance Current Output 0 To 1250 Ohms Max, Voltage Output 1000 Ohms Min
  • Process Connection 3/16" ID Tubing
  • Compatible With -
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Differential Transmitter
  • Range Values - Transmitter 0 - 0.10, 0 - 0.25, 0 - 0.50
  • Range Units - Transmitter In. H2O
  • Power Required - Transmitters 10 - 35 VDC (2-Wiree), 17 to 36 VDC or 21.6 - 33 VAC (3-Wire)
  • Wiring Entry - Transmitter 1/2" FNPS
  • Accuracy - Transmitter 0 to 0.10 In. H2O, +/-2.00%: 0 to 0.25 In. H2O, +/-1.00%: 0 to 0.50 In. H2O +/-1.00%
  • Electrical Connections - Transmitter Terminal Board
  • Process Connection Size - Transmitter 3/16"
  • Process Connection Type - Transmitter Hose Barb
  • Operating Temp. - Transmitter 0 Degrees F - 150 Degrees F
  • Output - Transmitter 4 - 20mA DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list