PRESSURE TRANSMITTER,0 TO 15 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE TRANSMITTER,0 TO 15 PSI

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DRH3
  • Mfr. Model # 3DRH3
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Features -
  • For Use With -
  • Item Pressure Transmitter
  • Includes Instructions
  • Housing Stainless Steel
  • Max. Pressure (PSI) 30
  • NEMA Rating 4X
  • Process Connection 1/2" NPT
  • Range 0 to 15 psi
  • Calibration Certificate -
  • Compatible With -
  • Loop Resistance 0 to 1300 Ohms
  • Thermal Error +/-0.04%
  • Manufacturers Warranty Length 1 yr.
  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
  • Range Values - Transmitter 0 - 15
  • Range Units - Transmitter psi
  • Accuracy - Transmitter +/-1.00%
  • Wiring Entry - Transmitter 1/2" FNPT
  • Electrical Connections - Transmitter 3 ft. Cable
  • Power Required - Transmitters 13 - 30 VDC
  • Process Connection Size - Transmitter 1/2"
  • Process Connection Type - Transmitter MNPT
  • Operating Temp. - Transmitter 0 Degrees F - 200 Degrees F
  • Output - Transmitter 4 - 20mA DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list