Skip Content
PRESSURE TRANSDUCER,RANGE 0 TO 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE TRANSDUCER,RANGE 0 TO 500

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DEK6
  • Mfr. Model # 5DEK6
  • UNSPSC # 41112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Features -
  • For Use With -
  • Housing 304 Stainless Steel
  • Item Pressure Transducer
  • Includes Instructions
  • NEMA Rating -
  • Max. Pressure (PSI) 1000
  • Range 0 to 500 psi
  • Calibration Certificate -
  • Process Connection 1/4" NPT Male
  • Compatible With Any Process Compatible with 316Stainless Steel
  • Loop Resistance Dependent on Loop Supply Voltage
  • Thermal Error +/-3% (-4 to 185F)
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters Stainless Steel
  • Range Values - Transmitter 0 - 500
  • Range Units - Transmitter psi
  • Accuracy - Transmitter +/-0.50% Full Scale
  • Power Required - Transmitters 9 - 36 VDC
  • Wiring Entry - Transmitter 1/2" FNPT
  • Electrical Connections - Transmitter 3 ft. Cable
  • Process Connection Type - Transmitter MNPT
  • Process Connection Size - Transmitter 1/4"
  • Operating Temp. - Transmitter -40 Degrees F - 257 Degrees F
  • Output - Transmitter 4 - 20mA DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list