PRESSURE TRANSDUCER,RANGE 0 TO 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE TRANSDUCER,RANGE 0 TO 5 IN

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AGD9
  • Mfr. Model # 2AGD9
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Features -
  • For Use With -
  • Housing ABS
  • Item Pressure Transducer
  • Pressure Range (In. WC) 0 to 5
  • Includes Instructions
  • Max. Pressure (PSI) 15
  • Range -
  • NEMA Rating 1
  • Calibration Certificate -
  • Process Connection 1/4" Barbed Male
  • Compatible With Clean Dry Non-corrosive Gasses
  • Loop Resistance Dependent on Loop Supply Voltage
  • Thermal Error 0.03% Full Scale / Degree F
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters Brass
  • Range Values - Transmitter 0 - 5
  • Range Units - Transmitter In. H2O
  • Accuracy - Transmitter +/-0.80% Full Scale
  • Wiring Entry - Transmitter None
  • Electrical Connections - Transmitter Terminal Board
  • Power Required - Transmitters 12 - 36 VDC
  • Operating Temp. - Transmitter 0 Degrees F - 160 Degrees F
  • Process Connection Size - Transmitter 1/4"
  • Output - Transmitter 4 - 20mA DC
  • Process Connection Type - Transmitter Hose Barb

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list