Skip Content
PRESSURE TRANSDUCER,RANGE 0 TO 3000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE TRANSDUCER,RANGE 0 TO 3000

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DDU6
  • Mfr. Model # 5DDU6
  • UNSPSC # 41112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features -
  • Housing 304 Stainless Steel
  • For Use With -
  • Includes Instructions
  • Item Pressure Transducer
  • NEMA Rating -
  • Max. Pressure (PSI) 6000
  • Range 0 to 3000 psi
  • Process Connection 1/4" NPT Male
  • Calibration Certificate -
  • Compatible With Any Process Compatible with 316Stainless Steel
  • Loop Resistance Dependent on Loop Supply Voltage
  • Thermal Error +/-3% (-4 to 185F)
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters Stainless Steel
  • Range Values - Transmitter 0 - 3000
  • Accuracy - Transmitter +/-0.50% Full Scale
  • Wiring Entry - Transmitter 1/2" FNPT
  • Electrical Connections - Transmitter 4 Pin Hirschmann Style A DIN 43650-A Connector
  • Range Units - Transmitter psi
  • Power Required - Transmitters 9 - 36 VDC
  • Process Connection Size - Transmitter 1/4"
  • Output - Transmitter 4 - 20mA DC
  • Process Connection Type - Transmitter MNPT
  • Operating Temp. - Transmitter -40 Degrees F - 257 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list