PRESSURE TRANSDUCER,RANGE 0 TO 10 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE TRANSDUCER,RANGE 0 TO 10 I

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AGE1
  • Mfr. Model # 2AGE1
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features -
  • For Use With -
  • Includes Instructions
  • Housing ABS
  • Item Pressure Transducer
  • Pressure Range (In. WC) 0 to 10
  • NEMA Rating 1
  • Max. Pressure (PSI) 15
  • Range -
  • Process Connection 1/4" Barbed Male
  • Calibration Certificate -
  • Compatible With Clean Dry Non-corrosive Gasses
  • Loop Resistance Dependent on Loop Supply Voltage
  • Thermal Error 0.03% Full Scale / Degree F
  • Manufacturers Warranty Length 1 Year
  • Wetted Materials - Transmitters Brass
  • Range Values - Transmitter 0 - 10
  • Transmitter Type Pressure Transmitter
  • Accuracy - Transmitter +/-0.80% Full Scale
  • Electrical Connections - Transmitter Terminal Board
  • Range Units - Transmitter In. H2O
  • Power Required - Transmitters 12 - 36 VDC
  • Wiring Entry - Transmitter None
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter Hose Barb
  • Output - Transmitter 4 - 20mA DC
  • Operating Temp. - Transmitter 0 Degrees F - 160 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list