Skip Content
PRESSURE TRANSDUCER,PRESSURE 5000 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE TRANSDUCER,PRESSURE 5000 P

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AGD1
  • Mfr. Model # 2AGD1
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With -
  • Housing Nylon
  • Features -
  • Item Pressure Transducer
  • Includes Instructions
  • Max. Pressure (PSI) 75000
  • NEMA Rating 4X
  • Range 0 to 5000 psi
  • Process Connection 1/4" NPT
  • Calibration Certificate -
  • Compatible With Any Process Compatible with Stainless Steel
  • Loop Resistance Dependent on Loop Supply Voltage
  • Thermal Error 1% of Span Total Error Band
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters Stainless Steel
  • Range Units - Transmitter psi
  • Wiring Entry - Transmitter None
  • Accuracy - Transmitter +/-0.25% Full Scale
  • Range Values - Transmitter 0 - 5000
  • Electrical Connections - Transmitter Hirschmann Connector
  • Power Required - Transmitters 9 - 36 VDC
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter MNPT
  • Output - Transmitter 4 - 20mA DC
  • Operating Temp. - Transmitter -40 Degrees F - 257 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list