Skip Content
PRESSURE TRANSDUCER,PRESSURE 30 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE TRANSDUCER,PRESSURE 30 PSI

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AGC2
  • Mfr. Model # 2AGC2
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features -
  • For Use With -
  • Housing Nylon
  • Includes Instructions
  • Item Pressure Transducer
  • Max. Pressure (PSI) 90
  • NEMA Rating 4X
  • Range 0 to 30 psi
  • Process Connection 1/4" NPT
  • Compatible With Any Process Compatible with Stainless Steel
  • Calibration Certificate -
  • Loop Resistance Dependent on Loop Supply Voltage
  • Thermal Error 1% of Span Total Error Band
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters Stainless Steel
  • Range Values - Transmitter 0 - 30
  • Range Units - Transmitter psi
  • Accuracy - Transmitter +/-0.25% Full Scale
  • Electrical Connections - Transmitter Hirschmann Connector
  • Power Required - Transmitters 9 - 36 VDC
  • Wiring Entry - Transmitter None
  • Process Connection Type - Transmitter MNPT
  • Output - Transmitter 4 - 20mA DC
  • Process Connection Size - Transmitter 1/4"
  • Operating Temp. - Transmitter -40 Degrees F - 257 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list