PRESSURE TRANSDUCER,PRESSURE 200 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE TRANSDUCER,PRESSURE 200 PS

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AGC5
  • Mfr. Model # 2AGC5
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Features -
  • For Use With -
  • Housing Nylon
  • Includes Instructions
  • Item Pressure Transducer
  • Max. Pressure (PSI) 300
  • NEMA Rating 4X
  • Range 0 to 200 psi
  • Process Connection 1/4" NPT
  • Calibration Certificate -
  • Loop Resistance Dependent on Loop Supply Voltage
  • Compatible With Any Process Compatible with Stainless Steel
  • Thermal Error 1% of Span Total Error Band
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Accuracy - Transmitter +/-0.25% Full Scale
  • Wetted Materials - Transmitters Stainless Steel
  • Range Values - Transmitter 0 - 200
  • Wiring Entry - Transmitter None
  • Range Units - Transmitter psi
  • Electrical Connections - Transmitter Hirschmann Connector
  • Power Required - Transmitters 9 - 36 VDC
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter MNPT
  • Output - Transmitter 4 - 20mA DC
  • Operating Temp. - Transmitter -40 Degrees F - 257 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list