Skip Content
PRESSURE TRANSDUCER,PRESSURE 1000 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE TRANSDUCER,PRESSURE 1000 P

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AGC8
  • Mfr. Model # 2AGC8
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features -
  • For Use With -
  • Includes Instructions
  • Item Pressure Transducer
  • Housing Nylon
  • NEMA Rating 4X
  • Max. Pressure (PSI) 2000
  • Range 0 to 1000 psi
  • Process Connection 1/4" NPT
  • Compatible With Any Process Compatible with Stainless Steel
  • Calibration Certificate -
  • Loop Resistance Dependent on Loop Supply Voltage
  • Thermal Error 1% of Span Total Error Band
  • Manufacturers Warranty Length 1 Year
  • Accuracy - Transmitter +/-0.25% Full Scale
  • Wetted Materials - Transmitters Stainless Steel
  • Range Values - Transmitter 0 - 1000
  • Transmitter Type Pressure Transmitter
  • Range Units - Transmitter psi
  • Power Required - Transmitters 9 - 36 VDC
  • Wiring Entry - Transmitter None
  • Electrical Connections - Transmitter Hirschmann Connector
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter MNPT
  • Output - Transmitter 4 - 20mA DC
  • Operating Temp. - Transmitter -40 Degrees F - 257 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list