Skip Content
PRESSURE TRANSDUCER,0 TO 150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE TRANSDUCER,0 TO 150 PSI

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DRH8
  • Mfr. Model # 3DRH8
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Features -
  • For Use With -
  • Includes Instructions
  • Housing Stainless Steel
  • Item Pressure Transducer
  • Max. Pressure (PSI) 300
  • NEMA Rating 4X
  • Range 0 to 150 psi
  • Process Connection 1/2" MNPT
  • Calibration Certificate -
  • Loop Resistance 0 to 1300 Ohms
  • Compatible With -
  • Thermal Error +/-0.04%
  • Manufacturers Warranty Length 1 yr.
  • Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
  • Transmitter Type Pressure Transmitter
  • Range Values - Transmitter 0 - 150
  • Wiring Entry - Transmitter 1/2" FNPT
  • Range Units - Transmitter psi
  • Power Required - Transmitters 13 - 30 VDC
  • Electrical Connections - Transmitter 3 ft. Cable
  • Accuracy - Transmitter +/-1.00%
  • Process Connection Size - Transmitter 1/2"
  • Process Connection Type - Transmitter MNPT
  • Output - Transmitter 4 - 20mA DC
  • Operating Temp. - Transmitter 0 Degrees F - 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list