PRESSURE TRANSDUCER,0 TO 100PSI,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE TRANSDUCER,0 TO 100PSI,1/2

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DRG1
  • Mfr. Model # 3DRG1
  • UNSPSC # 41112410
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Features -
  • For Use With -
  • Includes Instructions
  • Item Pressure Transducer
  • Housing Stainless Steel
  • Max. Pressure (PSI) 200
  • NEMA Rating 4X
  • Range 0 to 100 psi
  • Calibration Certificate -
  • Process Connection 1/2" MNPT
  • Loop Resistance 0 to 1300 Ohms
  • Compatible With -
  • Thermal Error +/-0.02%
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
  • Range Values - Transmitter 0 - 100
  • Electrical Connections - Transmitter 3 ft. Cable
  • Accuracy - Transmitter +/-0.25%
  • Range Units - Transmitter psi
  • Power Required - Transmitters 13 - 30 VDC
  • Wiring Entry - Transmitter 1/2" FNPT
  • Process Connection Size - Transmitter 1/2"
  • Process Connection Type - Transmitter MNPT
  • Output - Transmitter 4 - 20mA DC
  • Operating Temp. - Transmitter 0 Degrees F - 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list