Skip Content
PRESSURE TRANSDUCER,0 TO 100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE TRANSDUCER,0 TO 100 PSI

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DRJ7
  • Mfr. Model # 3DRJ7
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • For Use With -
  • Housing Stainless Steel
  • Includes Instructions
  • Features -
  • Item Pressure Transducer
  • Max. Pressure (PSI) 200
  • NEMA Rating 4X
  • Range 0 to 100 psi
  • Process Connection 1/4" MNPT
  • Calibration Certificate -
  • Compatible With -
  • Loop Resistance 0 to 1300 Ohms
  • Thermal Error +/-0.02%
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
  • Range Units - Transmitter psi
  • Range Values - Transmitter 0 - 100
  • Accuracy - Transmitter +/-0.25%
  • Electrical Connections - Transmitter Mini-Hirschmann Connector
  • Wiring Entry - Transmitter 1/2" FNPT
  • Power Required - Transmitters 13 - 30 VDC
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter MNPT
  • Output - Transmitter 4 - 20mA DC
  • Operating Temp. - Transmitter 0 Degrees F - 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list