Skip Content
PRESSURE TRANSDUCER,-0.25TO 0TO 0.2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE TRANSDUCER,-0.25TO 0TO 0.2

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AGE3
  • Mfr. Model # 2AGE3
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features -
  • For Use With -
  • Housing ABS
  • Includes Instructions
  • Item Pressure Transducer
  • Pressure Range (In. WC) -0.25 to 0 to 0.25
  • NEMA Rating 1
  • Max. Pressure (PSI) 15
  • Range -
  • Process Connection 1/4" Barbed Male
  • Calibration Certificate -
  • Compatible With Clean Dry Non-corrosive Gasses
  • Loop Resistance Dependent on Loop Supply Voltage
  • Thermal Error 0.03% Full Scale / Degree F
  • Manufacturers Warranty Length 1 Year
  • Wetted Materials - Transmitters Brass
  • Transmitter Type Compound Transmitter
  • Range Values - Transmitter -0.25 - 0 - 0.25
  • Wiring Entry - Transmitter None
  • Accuracy - Transmitter +/-0.80% Full Scale
  • Range Units - Transmitter In. H2O/In. H2O
  • Power Required - Transmitters 12 - 36 VDC
  • Electrical Connections - Transmitter Terminal Board
  • Process Connection Size - Transmitter 1/4"
  • Output - Transmitter 4 - 20mA DC
  • Process Connection Type - Transmitter Hose Barb
  • Operating Temp. - Transmitter 0 Degrees F - 160 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list