Skip Content
PRESSURE TEST SET,GLOBAL FUEL INJEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE TEST SET,GLOBAL FUEL INJEC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MZT7
  • Mfr. Model # 1MZT7
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.15 lbs

Technical Specs

  • Includes Gauge, Hose, Adapters, Tubing, O-Rings, Manifolds, Plugs
  • Application -
  • Item Pressure Test Set
  • Material Aluminum, Brass,Common Steel, Rubber Hose, Zinc, NBR Seal
  • Number of Pieces 81
  • Type Global Fuel Injection
  • Used For Testing An Assembly Of Fuel Injection Pressure Testing, For Domestic And Import Cars, Also GM TBI System And Bosch CIS System
  • Standards -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List