PRESSURE SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9013FRG2J23
  • Mfr. Model # 9013FRG2J23
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • HP @ 1 Phase - 120V 1
  • Application Water Pump
  • Action Reverse
  • Item Pressure Switch
  • HP @ 1 Phase - 230V 1
  • Phase Single/Three
  • HP @ 3 Phase - 230V 1
  • Actuation Type Diaphragm
  • Port Type 1-Port 1/4" NPS (Female)
  • Temp. Range -22 Degrees - 257 Degrees F
  • Contact Form DPST
  • Differential 15 - 30 PSI
  • Range 5 - 65 PSI
  • NEMA Rating 1
  • Series 9013FRG
  • IP Rating 54
  • Burst Pressure 300 PSI
  • Standards UL/CSA
  • Special Features General Purpose (Indoor) Enclosure
  • AC Contact Rating 10A @ 230V
  • Factory On/Off Setting 40/20 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list