Skip Content
PRESSURE SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9013FHG49J59X
  • Mfr. Model # 9013FHG49J59X
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Technical Specs

  • Action Standard
  • Application Air Compressor
  • HP @ 1 Phase - 120V 1-1/2
  • HP @ 1 Phase - 230V 2
  • HP @ 3 Phase - 460V 1
  • HP @ 3 Phase - 230V 3
  • Includes 2-Way Pressure Release Valve
  • Item Pressure Switch
  • Phase Single/Three
  • Actuation Type Diaphragm
  • Temp. Range -22 Degrees - 257 Degrees F
  • Port Type 1-Port 1/4" NPT (Male)
  • Differential 40 PSI
  • Contact Form DPST
  • Range 60 - 200 PSI
  • NEMA Rating 1
  • Series 9013FHG
  • Standards UL/CSA
  • Special Features Nitrile (Buna-N) Diaphragm, General Purpose (Indoor) Enclosure
  • Unloader 1/4" Compression
  • IP Rating 54
  • AC Contact Rating 10A @ 575V
  • Burst Pressure 200 PSI
  • Factory On/Off Setting 135/175 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list