Skip Content
PRESSURE SWITCH ORDER ON ASHVILLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE SWITCH ORDER ON ASHVILLE

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9012GGW24
  • Mfr. Model # 9012GGW24
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.43 lbs

Technical Specs

  • Action Standard
  • Item Pressure Switch
  • Application Automotive, Complex and Special Machines
  • Phase Single/Three
  • Port Type 2-Port 1/4" NPT (Female)
  • Differential 0.5 - 36 PSI
  • Contact Form DPDT
  • Series 9012G
  • Special Features Nitrile (Buna-N) Diaphragm, Control Circuit Rated, Differential Pressure Switch, Water Tight, Dust Tight, Oil Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure
  • Temp. Range -10 Degrees - 185 Degrees F
  • Actuation Type Diaphragm
  • NEMA Rating 4, 4X, 13
  • Range 0 - 175 PSI
  • Standards UL/CSA
  • Burst Pressure 240 PSI
  • IP Rating 54
  • AC Contact Rating 10A @ 480V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list