Skip Content
PRESSURE SWITCH OFF AT 150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE SWITCH OFF AT 150 PSI

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9013FHG12J55X
  • Mfr. Model # 9013FHG12J55X
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Air Compressor
  • Action Standard
  • HP @ 1 Phase - 230V 2
  • HP @ 1 Phase - 120V 1-1/2
  • HP @ 3 Phase - 230V 3
  • HP @ 3 Phase - 460V 1
  • Item Pressure Switch
  • Includes 2-Way Pressure Release Valve
  • Phase Single/Three
  • Actuation Type Diaphragm
  • Port Type 1-Port 1/4" NPS (Female)
  • Temp. Range -22 Degrees - 257 Degrees F
  • Contact Form DPST
  • Differential 30 PSI
  • Range 40 - 150 PSI
  • NEMA Rating 1
  • Series 9013FHG
  • Unloader 1/4" Compression
  • Special Features Nitrile (Buna-N) Diaphragm, General Purpose (Indoor) Enclosure
  • Burst Pressure 220 PSI
  • Standards UL/CSA
  • IP Rating 54
  • AC Contact Rating 10A @ 575V
  • Factory On/Off Setting 120/150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list