Skip Content
PRESSURE SWITCH,GOLD CONTACTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE SWITCH,GOLD CONTACTS

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XJU6
  • Mfr. Model # 6XJU6
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Technical Specs

  • Application HVAC, Energy Management, and Direct Digital Control
  • Depth (In.) 3-1/4
  • Height (In.) 6-1/8
  • Features Gold Contacts, Adjustable Set-Point Range, Compact Size, Wide Operating Temperature Range, Withstands Shock and Vibration
  • Includes Slip-On 1/4" OD Tubing Adapter, Sample Line Probes, Orifice Plugs
  • Item Pressure Sensing Switch
  • Operating Temp. Range (F) -40 Degrees - 180 Degrees
  • Mounting Holes O.C. (In.) 3-7/8
  • Pressure Setting Range (In. WC) 0.05 -12.0
  • Type Gold Contacts
  • Width (In.) 3-1/4
  • Differential (In. WC) 0.02 - 0.8
  • Function Sense Positive, Negative or Differential Air Pressure
  • Mounting Location Vertical
  • Sample Line Connector Integral Compression
  • Switch Type SPDT
  • Agency Compliance UL,CSA,FM
  • Electrical Rating 300 VA Pilot Duty at 115 -277 VAC, 15 A Non-Inductive -277 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list