PRESSURE SWITCH,FIXED .02 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE SWITCH,FIXED .02

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XJU9
  • Mfr. Model # 6XJU9
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • Features Fixed Set Point Range
  • Height (In.) 6-1/8
  • Application Duct Heater, Oven, and Other HVAC or Energy Management Where an Open-Mounted, Nonadjustable Switch is Desirable
  • Includes Sample Line Probes, Orifice Plugs
  • Depth (In.) 3-1/4
  • Item Pressure Sensing Switch
  • Mounting Holes O.C. (In.) 2-15/16
  • Pressure Setting Range (In. WC) 0.05
  • Operating Temp. Range (F) -40 Degrees - 180 Degrees
  • Type HVAC/General Purpose
  • Width (In.) 3-1/4
  • Function Sense Positive, Negative or Differential Air Pressure
  • Differential (In. WC) +/-0.02
  • Mounting Location Vertical
  • Sample Line Connector 1/4" Slip-On
  • Switch Type SPDT
  • Agency Compliance UL,CSA,FM
  • Electrical Rating 300 VA Pilot Duty at 115 -277 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list