PRESSURE SWITCH,EXPLOSION PROOF,500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE SWITCH,EXPLOSION PROOF,500

MERCOID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HMA5
  • Mfr. Model # 2HMA5
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Action Standard
  • Application Weather Proof and Explosion Proof
  • Item Pressure Switch
  • Port Type 1/4" FNPT
  • Phase Single/Three
  • Temp. Range -30 Degrees - 180 Degrees F
  • Actuation Type Diaphragm
  • Differential 12 - 45 PSI
  • Contact Form SPDT
  • NEMA Rating 4X
  • Range 30 - 500 PSI
  • Special Features Within 20 Degrees of Vertical Mounting Orientation, Internal 7/16" Hex Nuts Set Point Adjustment
  • Series SA11
  • Standards Class I, Groups B, C, and D, Class II Groups E, F, and G
  • IP Rating 54
  • Burst Pressure 1200 PSI
  • DC Contact Rating 0.5 A @ 125 V, 0.25 A @ 250 V
  • AC Contact Rating 15A @ 125/250/480 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list