Skip Content
PRESSURE SWITCH,EXPLOSION PROOF,150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE SWITCH,EXPLOSION PROOF,150

MERCOID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HMA1
  • Mfr. Model # 2HMA1
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Item Pressure Switch
  • Action Standard
  • Application Weather Proof and Explosion Proof
  • Phase Single/Three
  • Port Type 1/4" FNPT
  • Temp. Range -30 Degrees - 180 Degrees F
  • Contact Form SPDT
  • Differential 4 - 7.5 PSI
  • Actuation Type Diaphragm
  • Range 10 - 150 PSI
  • NEMA Rating 4X
  • Series SA11
  • Standards Class I, Groups B, C, and D, Class II Groups E, F, and G
  • Special Features Within 20 Degrees of Vertical Mounting Orientation, Internal 7/16" Hex Nuts Set Point Adjustment
  • DC Contact Rating 0.5 A @ 125 V, 0.25 A @ 250 V
  • Burst Pressure 1200 PSI
  • IP Rating 54
  • AC Contact Rating 15A @ 125/250/480 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list