Skip Content
PRESSURE SWITCH,80-100PSI,1PORT,UNL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE SWITCH,80-100PSI,1PORT,UNL

CONDOR USA, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FWE8
  • Mfr. Model # 3FWE8
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • HP @ 1 Phase - 120V 2
  • Item Pressure Switch
  • Temp. Range -22 Degrees - 257 Degrees F
  • Series MDR3
  • NEMA Rating 1
  • Standards UL/CSA/CE
  • Pressure Switch Port Type (1) Port, 3/8" FNPT
  • Pressure Switch Application Air Compressor
  • Pressure Switch Unloader 1/4" Compression
  • Pressure Switch Factory On/Off Setting 80/100 PSI
  • Pressure Switch Electrical Contact Form 3PST
  • Pressure Switch Differential 15 - 70 PSI
  • Pressure Switch Range 45 - 160 PSI
  • Pressure Switch Action Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list