Skip Content
PRESSURE SWITCH,60-80PSI,1PORT,SW,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE SWITCH,60-80PSI,1PORT,SW,2

CONDOR USA, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AFU6
  • Mfr. Model # 3AFU6
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • HP @ 1 Phase - 120V 2
  • Item Pressure Switch
  • Temp. Range -22 Degrees - 257 Degrees F
  • NEMA Rating 1
  • Series MDR11
  • Standards UL/CSA
  • Manual Switch Action Auto/Off
  • Pressure Switch Factory On/Off Setting 60/80 PSI
  • Pressure Switch Port Type (1) Port, 1/4" FNPT
  • Pressure Switch Application Air Compressor
  • Pressure Switch Unloader No
  • Pressure Switch Differential 20 - 45 PSI
  • Pressure Switch Range 20 - 105 PSI
  • Pressure Switch Action Standard
  • Pressure Switch Electrical Contact Form DPST
  • Special Features 4 kW/4 HP Switching Capacity, 11 Bar/160 psi Maximum Cut-Out Pressure
  • AC Contact Rating 26A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list