Skip Content
PRESSURE SWITCH 30-50PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE SWITCH 30-50PSI

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9013FSG2J21
  • Mfr. Model # 9013FSG2J21
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Action Standard
  • Application Water Pump
  • HP @ 1 Phase - 120V 1-1/2
  • HP @ 1 Phase - 230V 2
  • HP @ 3 Phase - 230V 3
  • HP @ 3 Phase - 460V 1
  • Item Pressure Switch
  • Phase Single/Three
  • Temp. Range -22 Degrees - 257 Degrees F
  • Port Type 1-Port 1/4" NPS (Female)
  • Contact Form DPST
  • Actuation Type Diaphragm
  • Differential 15 - 30 PSI
  • NEMA Rating 1
  • Range 5 - 65 PSI
  • Series 9013FSG
  • Standards UL/CSA
  • Special Features General Purpose (Indoor) Enclosure
  • IP Rating 54
  • Burst Pressure 220 PSI
  • Factory On/Off Setting 30/50 PSI
  • AC Contact Rating 10A @ 575V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list