Skip Content
PRESSURE SWITCH,3 TO 30 PSI,(2) SPD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRESSURE SWITCH,3 TO 30 PSI,(2) SPD

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LB54
  • Mfr. Model # 5LB54
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Application Limit and Control Applications
  • Action Standard
  • Port Type 1/4" FNPT
  • Item Pressure Switch
  • Temp. Range 20 Degrees - 300 Degrees F
  • Actuation Type Diaphragm
  • Contact Form SPDT
  • Differential 1.4 - 5 PSI
  • IP Rating 66
  • Burst Pressure 500 PSI
  • DC Contact Rating 0.5 A @ 125 V, 0.25 A @ 250 V
  • NEMA Rating 4, 4X
  • Special Features Viton(R) Diaphragm, Two Independently Adjustable Setpoint, Fixed Deadband, Control And Limit Pressures In Compressors, Pumps or Other Pressure Equipment, Protects Equipment Against High Or Low Pressure Conditions
  • Range 3 - 30 PSI
  • Factory On/Off Setting 90% of Range
  • AC Contact Rating 15A @ 125/250/480V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list