Skip Content
PRESSURE SWITCH,20 TO 200 PSI,SPDT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE SWITCH,20 TO 200 PSI,SPDT,

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LB45
  • Mfr. Model # 5LB45
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Action Standard
  • Application Harsh Environment
  • Port Type 1/4" FNPT
  • Item Pressure Switch
  • Temp. Range 20 Degrees - 300 Degrees F
  • Actuation Type Diaphragm
  • Contact Form SPDT
  • Differential 5 - 13 PSI
  • NEMA Rating 3, 4, 4X, 13
  • Range 20 - 200 PSI
  • Special Features Viton(R) Diaphragm, Watertight Enclosure
  • Burst Pressure 1000 PSI
  • IP Rating 66
  • DC Contact Rating 0.5 A @ 125 V, 0.25 A @ 250 V, 6 A @ 30 V
  • AC Contact Rating 15A @ 125/250/480V
  • Factory On/Off Setting 90% of Range

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List