PRESSURE SWITCH,140-175PSI,4PORT,UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE SWITCH,140-175PSI,4PORT,UN

CONDOR USA, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FWC3
  • Mfr. Model # 3FWC3
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • HP @ 1 Phase - 120V 2
  • Item Pressure Switch
  • Temp. Range -22 Degrees - 257 Degrees F
  • NEMA Rating 1
  • Standards UL/CSA
  • Series MDR11
  • Pressure Switch Unloader 1/4" Compression
  • Pressure Switch Port Type (4) Port, 1/4" FNPT
  • Pressure Switch Factory On/Off Setting 140/175 PSI
  • Pressure Switch Differential 30 - 65 PSI
  • Pressure Switch Application Air Compressor
  • Pressure Switch Range 40 - 175 PSI
  • Pressure Switch Electrical Contact Form DPST
  • Pressure Switch Action Standard
  • Special Features 4 kW/4 HP Switching Capacity, 11 Bar/160 psi Maximum Cut-Out Pressure
  • AC Contact Rating 26A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list