Skip Content
PRESSURE SWITCH,140-175PSI,1PORT,UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE SWITCH,140-175PSI,1PORT,UN

CONDOR USA, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FWG8
  • Mfr. Model # 3FWG8
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • HP @ 1 Phase - 120V 2
  • Temp. Range -22 Degrees - 257 Degrees F
  • Item Pressure Switch
  • NEMA Rating 1
  • Series MDR3
  • Standards UL/CSA/CE
  • Pressure Switch Application Air Compressor
  • Pressure Switch Factory On/Off Setting 140/175 PSI
  • Pressure Switch Port Type (1) Port, 3/8" FNPT
  • Pressure Switch Electrical Contact Form 3PST
  • Pressure Switch Differential 30 - 110 PSI
  • Pressure Switch Action Standard
  • Pressure Switch Range 60 - 232 PSI
  • Pressure Switch Unloader 1/4" Compression
  • AC Contact Rating 30A
  • Special Features 7.5 (11) kW Switching Capacity, 35 Bar Maximum Cut-Out Pressure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list