Skip Content
PRESSURE SWITCH,100-125PSI,1PORT,UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE SWITCH,100-125PSI,1PORT,UN

CONDOR USA, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FWF5
  • Mfr. Model # 3FWF5
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • HP @ 1 Phase - 120V 2
  • Item Pressure Switch
  • Temp. Range -22 Degrees - 257 Degrees F
  • NEMA Rating 1
  • Series MDR3
  • Standards UL/CSA/CE
  • Pressure Switch Application Air Compressor
  • Pressure Switch Factory On/Off Setting 100/125 PSI
  • Pressure Switch Port Type (1) Port, 3/8" FNPT
  • Pressure Switch Unloader 1/4" Compression
  • Pressure Switch Differential 15 - 70 PSI
  • Pressure Switch Range 45 - 160 PSI
  • Pressure Switch Electrical Contact Form 3PST
  • Pressure Switch Action Standard
  • AC Contact Rating 30A
  • Special Features 7.5 (11) kW Switching Capacity, 35 Bar Maximum Cut-Out Pressure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list