PRESSURE SWITCH,1-NO,60 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE SWITCH,1-NO,60 PSI

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23Z330
  • Mfr. Model # 23Z330
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Action Reverse
  • Application Air, Oil or Hydraulic Fluid
  • Port Type 1/8-27 MNPT
  • Item Pressure Switch
  • Temp. Range -40 Degrees - 250 Degrees F
  • Actuation Type Diaphragm
  • Differential Direct Blade
  • Contact Form SPST-NO
  • Series 5000
  • Range 51 - 90 PSI ( +/-7)
  • Special Features Single Circuit, Two Terminals, Glass Reinforced Polyester Enclosure
  • IP Rating 54
  • DC Contact Rating 6 V @ 15 A, 12 V @ 8 A, 24 V @ 4 A
  • Burst Pressure 1,250 PSI
  • AC Contact Rating 120V @ 1A, 240V @ 0.5A
  • Factory On/Off Setting 60 PSI

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list