Skip Content
PRESSURE SWITCH,1-NO,4 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESSURE SWITCH,1-NO,4 PSI

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23Z336
  • Mfr. Model # 23Z336
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Action Reverse
  • Application Air, Oil or Hydraulic Fluid
  • Item Pressure Switch
  • Actuation Type Diaphragm
  • Port Type 1/8-27 MNPT
  • Temp. Range -40 Degrees - 250 Degrees F
  • Contact Form SPST-NO
  • Range 3.1 - 7 PSI ( +/-1)
  • Series 5000
  • Differential Direct Blade
  • IP Rating 54
  • Special Features Single Circuit, Two Terminals, Glass Reinforced Polyester Enclosure
  • Burst Pressure 750 PSI
  • DC Contact Rating 6 V @ 15 A, 12 V @ 8 A, 24 V @ 4 A
  • Factory On/Off Setting 4 PSI
  • AC Contact Rating 120V @ 1A, 240V @ 0.5A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list