PRESSURE SWITCH,1-NO,35 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE SWITCH,1-NO,35 PSI

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23Z329
  • Mfr. Model # 23Z329
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Air, Oil or Hydraulic Fluid
  • Action Reverse
  • Item Pressure Switch
  • Temp. Range -40 Degrees - 250 Degrees F
  • Port Type 1/8-27 MNPT
  • Actuation Type Diaphragm
  • Differential Direct Blade
  • Contact Form SPST-NO
  • Range 25 - 50 PSI ( +/-5)
  • Special Features Single Circuit, Two Terminals, Glass Reinforced Polyester Enclosure
  • Series 5000
  • IP Rating 54
  • Burst Pressure 1250 psi
  • DC Contact Rating 6 V @ 15 A, 12 V @ 8 A, 24 V @ 4 A
  • AC Contact Rating 120V @ 1A, 240V @ 0.5A
  • Factory On/Off Setting 35 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list