PRESSURE SWITCH,1-NO,100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRESSURE SWITCH,1-NO,100 PSI

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23Z346
  • Mfr. Model # 23Z346
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Action Reverse
  • Application Air, Oil or Hydraulic Fluid
  • Item Pressure Switch
  • Port Type 1/8-27 MNPT
  • Actuation Type Diaphragm
  • Temp. Range -40 Degrees - 250 Degrees F
  • Contact Form SPST-NO
  • Range 91 - 150 PSI ( +/-10)
  • Differential Direct Blade
  • Series 5000
  • Special Features Single Circuit, Two Terminals, Glass Reinforced Polyester Enclosure
  • IP Rating 54
  • AC Contact Rating 120V @ 1A, 240V @ 0.5A
  • DC Contact Rating 6 V @ 15 A, 12 V @ 8 A, 24 V @ 4 A
  • Burst Pressure 1,250 PSI
  • Factory On/Off Setting 100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list